LED rechargeable work lamp UNIFORM

Article no.: 081516 UNIFORM
New product
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
64 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Manufacturer's designation UNIFORM
Illumination 500 lm
Illumination step 2 250 lm
Illumination time 3 h
Illumination time stage 2 6 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 3.7 V
Overall length 190 mm
Overall width 60 mm
Weight 265 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081516 UNIFORM
EAN / GTIN 5708997354070
Manufacturer number 03.5407

Description

Version:

LED rechargeable work lamp with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
New generation of the version UNIFORM. Extremely sturdy, with intelligent battery charge display and additional spotlight. Belt clip.
High-performance COB LED technology for extremely bright homogeneous lighting of an area at two levels of brightness.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with charging station and USB charging cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart