LED rechargeable work lamp MINIFORM

Article no.: 081516 MINIFORM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
790 pieces in stock
  • IP Index of Protection: IP 65

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Manufacturer's designation MINIFORM
Illumination 200 lm
Illumination step 2 100 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.6 Ah
Battery voltage 3.7 V
Overall length 120 mm
Overall width 59 mm
Weight 138 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081516 MINIFORM
EAN / GTIN 5708997354049
Manufacturer number 03.5404

Description

Version:

LED rechargeable work lamp with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
Miniform version, slim, handy size for the pocket (120×59×25 mm), belt clip, ergonomic handle.
High-performance COB LED technology for extremely bright homogeneous lighting of an area at two levels of brightness.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Suitable products

Accessories

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart