• The item cannot be ordered due to missing prices.

Magnetic wall strap holder including strap and magnetic end piece R/W

Article no.: 994326 R/W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 155 mm
    Width 140 mm
    Depth 140 mm
    Strap length 8,000 mm
    Material of strap 50 mm
    Colour of the strap red / white
    Weight 1 kg
    Type of product Barrier tape holder

    Identification numbers & Classifications

    Article number 994326 R/W
    EAN / GTIN 4251021127245
    Manufacturer number GLWM 480-J/13-8,0/GLZM 45/40-960

    Description

    Version:

    The magnetic wall strap holder is made of a robust, black plastic. The strap is steplessly extendable. Maximum belt extension length of 8 m. With magnetic belt end piece.

    Application:

    For mobile locking off of rows of shelves.

    Note:

    Individual digital printing available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart