• The item cannot be ordered due to missing prices.

Magnetic wall strap holder including strap and magnetic end piece Y/B

Article no.: 994326 Y/B
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 155 mm
Width 140 mm
Depth 140 mm
Strap length 8,000 mm
Material of strap 50 mm
Colour of the strap yellow / black
Weight 1 kg
Type of product Barrier tape holder

Identification numbers & Classifications

Article number 994326 Y/B
EAN / GTIN 4251021127252
Manufacturer number GLWM 480-J/17-8,0/GLZM 45/40-960

Description

Version:

The magnetic wall strap holder is made of a robust, black plastic. The strap is steplessly extendable. Maximum belt extension length of 8 m. With magnetic belt end piece.

Application:

For mobile locking off of rows of shelves.

Note:

Individual digital printing available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart