• The item cannot be ordered due to missing prices.

Bollards (2 pieces) including strap yellow Y/B

Article no.: 994302 Y/B

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation RS-GUIDESYSTEMS belt barrier post
    Height 1,000 mm
    Baseplate height 80 mm
    Baseplate ⌀ 410 mm
    Strap length 4,000 mm
    Material of strap 50 mm
    Colour of the strap yellow / black
    Weight 8 kg
    Type of product Bollards

    Identification numbers & Classifications

    Article number 994302 Y/B
    EAN / GTIN 4251021100910
    Manufacturer number GLA25-E/17-4.0 (VP 2)

    Description

    Version:

    The bollard is suitable for use indoors and outdoors. The two-part construction is can easily be dismantled and ensures quick and simple installation. Bollard post and baseplate of plastic. Baseplate of environmentally-friendly composite material, 100% recycled, black.

    Application:

    For use indoors and outdoors.

    Supplied with:

    Set of 2 pieces each including strap.

    Note:

    Individual digital printing available on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart