• The item cannot be ordered due to missing prices.

Plastic wall clip black, Type: 1

Article no.: 994330 1
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
Width 20 mm
Hole ⌀ 3 mm
Type of product Barrier tape holder

Identification & Classification

Article number 994330 1
Copy
EAN / GTIN 4251021118434
Copy
Manufacturer number GLZ 45/3-074
Copy
Manufacturer R.Scholz GmbH & Co. KG, Boschweg 34, 48351 EVERSWINKEL, Germany, www.rs-guidesystems.de

Description

Version:

Wall clip made from plastic to mount the belt end piece. It is used when no bollard or wall bracket is available for belt mounting. Wall mounting via screw connection, without fastenings.

Application:

For use indoors and outdoors.

Suitable for:

Belt end pieces of No. 994300; 994302; 994310; 994325.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart