• The item cannot be ordered due to missing prices.

Safety bar 2000 mm

Article no.: 994258 2000

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,000 mm
Wall thickness 2 mm
Pipe ⌀ 42 mm
Weight 12 kg
Type of product Safety bar

Identification numbers & Classifications

Article number 994258 2000
EAN / GTIN 4260214931774
Manufacturer number 310200GC

Description

Version:

For protecting and delimiting gangways and hazardous areas indoors. Sturdy steel hollow section.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Zinc yellow RAL 1018 powder-coated with black warning markings.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart