• The item cannot be ordered due to missing prices.

Safety bar 1000 mm

Article no.: 994258 1000

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 1,000 mm
    Wall thickness 2 mm
    Pipe ⌀ 42 mm
    Weight 8 kg
    Type of product Safety bar

    Identification numbers & Classifications

    Article number 994258 1000
    EAN / GTIN 4260214931750
    Manufacturer number 310100GC

    Description

    Version:

    For protecting and delimiting gangways and hazardous areas indoors. Sturdy steel hollow section.

    Supplied with:

    Including anchor plugs for floor mounting.

    Colour:

    Zinc yellow RAL 1018 powder-coated with black warning markings.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart