• The item cannot be ordered due to missing prices.

Heavy-duty basic rack with 2 column stiles 2500 mm

Article no.: 993000 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 4,000
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 2 mm
Cabinet housing internal load capacity 4,000 kg
Drawer runner extension Anti-tilt lock
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,500 mm
Width 1,120 mm
Depth 1,370 mm
Usable height 2,390 mm
Usable width 920 mm
Usable depth 1,350 mm
maximum fitting with pull-out shelves/storage shelves 4
Top shelf 500 kg
Bay load (individual bay) 4,000 kg
Placing a pallet into storage Pallets lengthways insertion
Type of product Heavy-duty racking

Identification numbers & Classifications

Article number 993000 2500
EAN / GTIN 4045197521859
Manufacturer number 993000 2500

Description

Version:

Frame stiles of C-profile 100 mm wide. With insertion holes every 50 mm for insertion of pull-out shelves. With locking bar (anti-tip protection), top shelf and rear panel (4 pieces for size 2000, 5 pieces for size 2500).

Application:

For fitting in conjunction with pull-out shelves No. 993101; 993111, together with side panels No. 993260; 993270, and swing doors No. 993321; 993331, and electrically-operated roller shutter No. 993310993316.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • For safety the rack base plates must be anchored to the floor with suitable fastenings.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart