{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 2 mm | |
Cabinet housing internal load capacity | 4,000 kg | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,120 mm | |
Depth | 1,370 mm | |
Usable height | 1,890 mm | |
Usable width | 920 mm | |
Usable depth | 1,350 mm | |
maximum fitting with pull-out shelves/storage shelves | 3 | |
Top shelf | 500 kg | |
Bay load (individual bay) | 4,000 kg | |
Placing a pallet into storage | Pallets lengthways insertion | |
Type of product | Heavy-duty racking |
Article number | 993000 2000 | |
EAN / GTIN | 4045197521842 | |
Manufacturer number | 993000 2000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |