• The item cannot be ordered due to missing prices.

A-frame racking basic rack 3000 mm

Article no.: 991488 3000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 50
  • Colour selection: RAL 5010, 2004

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Colour selection RAL 5010, 2004
Height 3,000 mm
Assembled size basic rack width 2,872 mm
Compartment width 2,700 mm
lateral load capacity per separating arm 25 kg
Vertical load (individual bay) 1,135 kg
Frame profile S610-M18-U
Type of product A-Frame racking

Identification numbers & Classifications

Article number 991488 3000
EAN / GTIN 4058255038176
Manufacturer number 46992

Description

Version:

For upright and well-arranged storage of long goods, both heavy and lightweight, such as roofing laths, underground pipes, strips, beams etc. Also ideal for the self-service field. Variably positioned separating arms permit flexible compartment widths. Inclination of 10°.

Supplied with:

2 frame, 5 stiles, 4 shims, base plates, 8 floor anchors (without separating arms).

Colour:

Stiles similar to RAL 5017 traffic blue, cross beams RAL 2004 pure orange powder-coated.

Note:

  • On uneven floors we recommend additional shim plates No. 991481.
  • The stored goods must not extend more than 500 mm above the top of the racking!
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Separating arms No. 991490 size 500, or No. 991490 size 750. Please order these separately.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart