• The item cannot be ordered due to missing prices.

Steel panel storage level 800 mm

Article no.: 991030 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 2,500 mm
Depth 800 mm
Storage level width 2,500 mm
Storage level depth 800 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 800 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 991030 800
EAN / GTIN 4004514226358
Manufacturer number 19598

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart