{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 2,500 mm | |
Depth | 1,000 mm | |
Storage level width | 2,500 mm | |
Storage level depth | 1,000 mm | |
Panel width | 300 mm | |
Panel thickness | 1.25 mm | |
suitable for racking depth | 1,000 mm | |
Type of product | Storage shelf |
Article number | 991030 1000 | |
EAN / GTIN | 4004514226389 | |
Manufacturer number | 19609 |