• The item cannot be ordered due to missing prices.

Steel panel storage level, Width 2140 mm, Depth: 800mm

Article no.: 991025 800

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 2,140 mm
Depth 800 mm
Storage level width 2,140 mm
Storage level depth 800 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 800 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 991025 800
EAN / GTIN 4004514226341
Manufacturer number 19595

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart