• The item cannot be ordered due to missing prices.

Steel panel storage level 1000 mm

Article no.: 991025 1000

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 2,140 mm
Depth 1,000 mm
Storage level width 2,140 mm
Storage level depth 1,000 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 1,000 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 991025 1000
EAN / GTIN 4004514226372
Manufacturer number 19605

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart