• The item cannot be ordered due to missing prices.

Chipboard shelf storage level 773 mm

Article no.: 990890 773
  • Insert thickness: 16

Product details

Technical Data

Insert thickness 16 mm
Width 1,536 mm
Depth 773 mm
Thickness 16 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 990890 773
EAN / GTIN 4004514224989
Manufacturer number 18342-N

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart