• The item cannot be ordered due to missing prices.

Chipboard shelf storage level, Width 1536 mm, Depth: 469mm

Article no.: 990890 469

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Insert thickness: 16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 16 mm
Width 1,536 mm
Depth 469 mm
Thickness 16 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 990890 469
EAN / GTIN 4004514224965
Manufacturer number 18340-N

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart