• The item cannot be ordered due to missing prices.

Storage shelf, galvanised 1000X500 mm

Article no.: 990582 1000X500

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 40 mm
Material galvanised
Width 1,000 mm
Depth 500 mm
Thickness 40 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990582 1000X500
EAN / GTIN 4004514235107
Manufacturer number 17350-B

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart