• The item cannot be ordered due to missing prices.

Storage shelf, galvanised, width×depth: 1300X400mm

Article no.: 990582 1300X400

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 40 mm
Material galvanised
Width 1,300 mm
Depth 400 mm
Thickness 40 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990582 1300X400
EAN / GTIN 4004514218186
Manufacturer number 17640-B

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart