• The item cannot be ordered due to missing prices.

Column frame with sheet metal panel 2000 mm

Article no.: 990291 2000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 400 mm
Can be used as a partition yes
suitable for storage shelf racking yes
Rack height 2,000 mm
suitable for racking height 2,000 mm
suitable for racking depth 400 mm
Shelf adaption 1-sided
Customer assembly yes
Type of product Column frame

Identification numbers & Classifications

Article number 990291 2000
EAN / GTIN 4062406114466
Manufacturer number 990291 2000

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends. Perforated sheet metal panel prevents access to the shelves from the side.

Application:

For basic and extension racks No. 990201990216, for use as intermediate frame or end frame.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart