• The item cannot be ordered due to missing prices.

Column frame with sheet metal panel 1200 mm

Article no.: 990291 1200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,200 mm
Width 400 mm
Can be used as a partition yes
suitable for storage shelf racking yes
Rack height 1,200 mm
suitable for racking height 1,200 mm
suitable for racking depth 400 mm
Shelf adaption 1-sided
Customer assembly yes
Type of product Column frame

Identification numbers & Classifications

Article number 990291 1200
EAN / GTIN 4062406114459
Manufacturer number 990291 1200

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends. Perforated sheet metal panel prevents access to the shelves from the side.

Application:

For basic and extension racks No. 990201990216, for use as intermediate frame or end frame.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart