• The item cannot be ordered due to missing prices.

Corner storage shelf with 4 brackets and 4 pins 600 mm

Article no.: 990080 600

Select article variation and quantity

suitable for connection to racking depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 230
  • Shelf thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 230 kg
Shelf thickness 30 mm
Thickness 30 mm
Shelf width 600 mm
Storage shelf depth 600 mm
suitable for connection to racking depth 600 mm
Application range Storage shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990080 600
EAN / GTIN 4045197518026
Manufacturer number 990080 600

Description

Version:

Complete with 4 brackets and 4 pins.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Grey powder-coated.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart