• The item cannot be ordered due to missing prices.

Corner storage shelf with 4 brackets and 4 pins 400 mm

Article no.: 990080 400

Select article variation and quantity

suitable for connection to racking depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 230
  • Shelf thickness: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 230 kg
    Shelf thickness 30 mm
    Thickness 30 mm
    Shelf width 400 mm
    Storage shelf depth 400 mm
    suitable for connection to racking depth 400 mm
    Application range Storage shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990080 400
    EAN / GTIN 4045197518002
    Manufacturer number 990080 400

    Description

    Version:

    Complete with 4 brackets and 4 pins.

    Application:

    Extension to the multi-purpose shelves No. 990000990025.

    Colour:

    Grey powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart