• The item cannot be ordered due to missing prices.

Rack support with plastic base plate, piece 2500 mm

Article no.: 990050 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 2,504 mm
    Profile width 40 mm
    Depth profile 40 mm
    Profile thickness 2 mm
    Colour jet black RAL 9005 powder-coated
    Shelf adaption 4-sided
    Can be used as a corner pillar yes
    Type of product Racking support

    Identification numbers & Classifications

    Article number 990050 2500
    EAN / GTIN 4045197517944
    Manufacturer number 990050 2500

    Description

    Version:

    Very sturdy square supports, mountings at intervals of 40: 40 mm with insertion slots for setting the storage shelves to the right height for the goods to be stored.
    40×40×2 mm, complete with plastic base plate.

    Application:

    Extension to the multi-purpose shelves No. 990000990025.

    Colour:

    Jet black RAL 9005 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart