• The item cannot be ordered due to missing prices.

Rack support with plastic base plate, piece, Height: 2000mm

Article no.: 990050 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,004 mm
Profile width 40 mm
Depth profile 40 mm
Profile thickness 2 mm
Colour jet black RAL 9005 powder-coated
Application range Storage shelf
Shelf adaption 4-sided
Can be used as a corner pillar yes
Type of product Racking support

Identification numbers & Classifications

Article number 990050 2000
EAN / GTIN 4045197517937
Manufacturer number 990050 2000

Description

Version:

Very sturdy square supports, mountings at intervals of 40: 40 mm with insertion slots for setting the storage shelves to the right height for the goods to be stored.
40×40×2 mm, complete with plastic base plate.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Jet black RAL 9005 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart