• The item cannot be ordered due to missing prices.

Waste paper basket with flame extinguisher head 60 l

Article no.: 987136 60

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 662 mm
    375 mm
    Type of product Paper bin

    Identification numbers & Classifications

    Article number 987136 60
    EAN / GTIN 4005546988566
    Manufacturer number 3307-10

    Description

    Version:

    Round waste paper basket with flame extinguisher head for precautionary fire prevention. The self-extinguishing lid interrupts the supply of oxygen to the waste paper basket and suffocates the flames at an early stage. Of steel, with a scratch-resistant epoxy resin coating.

    Colour:

    Light grey RAL 7035 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart