• The item cannot be ordered due to missing prices.

Waste paper basket with flame extinguisher head 15 l

Article no.: 987136 15

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Volume 15 l
    Height 357 mm
    260 mm
    Material Steel
    Surface Epoxy resin coating
    Extinguishing technology self-extinguishing cover
    Flame extinguishing head available yes
    Certification TÜV Rheinland
    Type of product Paper bin

    Identification numbers & Classifications

    Article number 987136 15
    EAN / GTIN 4005546988481
    Manufacturer number 3305-10

    Description

    Version:

    Round waste paper basket with flame extinguisher head for precautionary fire prevention. The self-extinguishing lid interrupts the supply of oxygen to the waste paper basket and suffocates the flames at an early stage. Of steel, with a scratch-resistant epoxy resin coating.

    Colour:

    Light grey RAL 7035 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart