• The item cannot be ordered due to missing prices.

UNI Tower H-shape asymmetrical stationary L

Article no.: 987104 L

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Serie Cleaning Tower
Height 1,920 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Weight 92 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987104 L
EAN / GTIN 4062406587888
Manufacturer number 987104 L

Description

Version:

Modular provision system for direct access to work materials and quick visualisation of information.
The UNI Tower H-shape can be equipped from both sides. 2 recycling collection bins No. 987125 size 25 or No. 987110 size 45 can be accommodated in the deeper compartment. The smaller compartment is suitable for storing cleaning agents and equipment.
Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system. All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Optional anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Further accessories such as pictograms, storage shelves, drawers and doors can be found under No. 955474955499.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart