{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tower; Wall; Z-Tower; Cleaning Tower | |
Height | 150 mm | |
Construction height | 150 mm | |
Wheel ⌀ | 125 mm | |
Load capacity per piece | 200 kg | |
Type of product | Wheel |
Article number | 955459 1 | |
EAN / GTIN | 4062406584702 |