• The item cannot be ordered due to missing prices.

Air Cleaning Point M

Article no.: 986000 M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type M
Drip catch volume 40 l
Height 1,300 mm
Width 1,050 mm
Depth 450 mm
Working height 870 mm
Compressed air connection DN 7.2
Weight 90 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 986000 M
EAN / GTIN 4045197866837
Manufacturer number 986000 M

Description

Version:

Sturdy and robust cabinet of sheet steel with pneumatically driven extraction system and collection container. Operation of the extraction is performed by a foot pedal at the front. With castors and push handle at the rear for ease of transport.
All you need for operation is a compressed-air connection in the workshop.

Application:

For easy and thorough cleaning of workpieces and tools, using compressed air. Dust, chips, oils and liquids are extracted and deposited in the collection container.

Supplied with:

With GARANT compressed air gun No. 080123 size AIR, hose and Easyfix compressed air gun holder No. 955750 size 1, Easyfix plastic box No. 955790 size 74.

Colour:

RAL 7016 anthracite.

Note:

Spare filter mat can be found under No. 986001 at www.hoffmann-group.com
2 spare filter mats No. 986001 size 1 are required for replacement.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart