• The item cannot be ordered due to missing prices.

Tray connector 970 mm

Article no.: 982505 970

Select article variation and quantity

Size (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 52 mm
Depth 970 mm
Material galvanized
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982505 970
EAN / GTIN 4260139970131
Manufacturer number P25-1251-B

Description

Application:

Tray connector – for connecting the floor elements, prevent the flow of liquids between the floor elements.
Edge clip – for secure fixing of the floor elements to the floor.
Cross clip – corner connection between 4 floor elements.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart