• The item cannot be ordered due to missing prices.

Tray connector 2470 mm

Article no.: 982505 2470
  • Material: galvanized

Product details

Technical Data

Width 52 mm
Depth 2,470 mm
Material galvanized
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982505 2470
EAN / GTIN 4260139970155
Manufacturer number P25-1253-B

Description

Application:

Tray connector – for connecting the floor elements, prevent the flow of liquids between the floor elements.
Edge clip – for secure fixing of the floor elements to the floor.
Cross clip – corner connection between 4 floor elements.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart