• The item cannot be ordered due to missing prices.

Drive-on ramp for floor elements 950 mm

Article no.: 982502 950
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Size (mm) Unit price incl. VAT
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tray height 123 mm
    Width 950 mm
    Depth 1,150 mm
    Material galvanized
    Weight 69 kg
    Type of product Floor protection tray

    Identification numbers & Classifications

    Article number 982502 950
    EAN / GTIN 4260139970254
    Manufacturer number P25-1261-B

    Description

    Version:

    3 mm hot-dip galvanised chequerplate.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart