• The item cannot be ordered due to missing prices.

Drive-on ramp for floor elements 1950 mm

Article no.: 982502 1950
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Size (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tray height 123 mm
Width 1,950 mm
Depth 1,150 mm
Material galvanized
Weight 141 kg
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982502 1950
EAN / GTIN 4260139970261
Manufacturer number P25-1262-B

Description

Version:

3 mm hot-dip galvanised chequerplate.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart