{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Storage | Storage of flammable substances permitted; Storage of water polluting substances class 1-3 | |
Drip catch volume | 100 l | |
Material | galvanized | |
Tray height | 123 mm | |
Wheel load | 450 kg | |
Floor loading | 5,000 kg/m2 | |
Weight | 125 kg | |
Type of product | Floor protection tray |
Article number | 982500 2500X500 | |
EAN / GTIN | 4260139970209 | |
Manufacturer number | P25-1242-B |