• The item cannot be ordered due to missing prices.

Safety floor element of steel 1000X1000 mm

Article no.: 982500 1000X1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width×depth (mm) Unit price incl. VAT
  • Storage: Storage of flammable substances permitted; Storage of water polluting substances class 1-3
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of flammable substances permitted; Storage of water polluting substances class 1-3
Drip catch volume 80 l
Material galvanized
Tray height 123 mm
Wheel load 450 kg
Floor loading 5,000 kg/m2
Weight 83 kg
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982500 1000X1000
EAN / GTIN 4260139970216
Manufacturer number P25-1243-B

Description

Version:

Containment tray of 3 mm galvanised sheet metal (high degree of corrosion protection), with removable heavy-duty mesh grid. Can be moved using a pallet truck, on enquiry with a fork-lift truck or HGV.

Application:

For safe storage of water-polluting liquids of GHS categories 1 - 4 and of flammable liquids of GHS categories 1 - 3. Prevents spray and leakage when storing, refilling and transferring liquids. Suitable for incorporation when designing transport routes and when storing empty containers. Individual segments can be combined in various permutations.

Standard:

Manufactured to §19 WHG with conformity mark to StaWaR.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart