{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | D | |
Material | Brass | |
Material of seal | PTFE | |
self-sealing | yes | |
Connection thread | 2 inches | |
Set contents | 1 | |
Type of product | Safety spigot tap |
Article number | 981520 D | |
EAN / GTIN | 4250101102479 | |
Manufacturer number | 2800 | |
Manufacturer | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |