• The item cannot be ordered due to missing prices.

Safety spigot tap A

Article no.: 981520 A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A
Material Brass
Material of seal PTFE
self-sealing yes
Connection thread 3/4 inch
Flame barrier yes
Set contents 1
Type of product Safety spigot tap

Identification numbers & Classifications

Article number 981520 A
EAN / GTIN 4250101102486
Manufacturer number 2799

Description

Version:

Safety spigot taps of various materials for controlled withdrawal from drums.
Self-sealing prevents unintended discharge of the liquids.
Integral flame barrier − For use with flammable liquids. With hook for hanging containers during discharging.
Not suitable for liquids < SAE 30.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart