• The item cannot be ordered due to missing prices.

Containment tray for 200 litre drums with galvanised grid 4X200

Article no.: 981425 4X200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 255 l
Drum contents 200 l
Height 275 mm
Width 1,235 mm
Depth 1,235 mm
Number of drums 4
Safe working load 950 kg
Weight 37 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981425 4X200
EAN / GTIN 4250101149719
Manufacturer number 31861

Description

Version:

With recesses for forks, trays can thus be transported directly using fork lift trucks. Transport containment trays only when empty.

Application:

Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart