• The item cannot be ordered due to missing prices.

Containment tray for 200 litre drums with galvanised grid, Number of drums×drum content (l): 2X200

Article no.: 981425 2X200

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 220 l
Drum contents 200 l
Height 350 mm
Width 865 mm
Depth 1,245 mm
Number of drums 2
Safe working load 760 kg
Weight 31 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981425 2X200
EAN / GTIN 4250101184024
Manufacturer number 33054

Description

Version:

With recesses for forks, trays can thus be transported directly using fork lift trucks. Transport containment trays only when empty.
Allows a pallet truck to be inserted.

Application:

Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart