{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product name attribute | red | |
Material thickness | 3 mm | |
Capacity | 80 l | |
Height | 600 mm | |
⌀ | 470 mm | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted | |
Colour | red | |
Type of product | Disposal container |
Article number | 981188 80 | |
EAN / GTIN | 697841002500 | |
Manufacturer number | JCN09700RD | |
Manufacturer | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |