• The item cannot be ordered due to missing prices.

Oil disposal container, red, Volume: 20l

Article no.: 981188 20

Select article variation and quantity

Volume (l) Unit price incl. VAT

Availability

  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product name attribute red
Material thickness 3 mm
Capacity 20 l
Height 400 mm
300 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Colour red
Type of product Disposal container

Identification & Classification

Article number 981188 20
EAN / GTIN 697841002197
Manufacturer number JCN09100RD
Manufacturer Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Sheet metal safety container with foot actuation for disposing of oil-soaked cloths and preventing fires caused by sparks or spontaneous ignition. The cover is self-closing in order to keep the content isolated from sources of fire and to limit the available oxygen. Round design and raised base enable good air circulation outside the container, which improves the distribution of heat and reduces the build-up of moisture and rust.
Pivoting carrying handle. Warning sign with pictogram prevents incorrect use.

Standard:

FM certification and TÜV Süd. Satisfies the OSHA requirements.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart