• The item cannot be ordered due to missing prices.

Safety container type I, red, Volume: 7,5l

Article no.: 981182 7,5

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Product name attribute red
Capacity 7.5 l
Height 350 mm
240 mm
Colour red
Type of product Safety container

Identification numbers & Classifications

Article number 981182 7,5
EAN / GTIN 697841139985
Manufacturer number JCN7120100

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Steel safety container type I, guaranteed to be 100% leak-proof. Self-closing, leak-proof cover protects against leakage of vapours and against spillages. Overpressure relief caps automatically vent to prevent media escaping and explosions. The flame arrester made of stainless steel dissipates heat to stop flashback ignition. Double closure seams at the bottom and top provide additional protection against impacts. Reinforced walls prevent buckling and implosions.
Swivel handles on the containers for heavy loads. The tough powder coating is resistant to chemicals.

Standard:

FM certification as well as UL/ULC and TÜV SÜD.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart