{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted | |
Product name attribute | red | |
Capacity | 19 l | |
Height | 430 mm | |
⌀ | 300 mm | |
Colour | red | |
Type of product | Safety container |
Article number | 981182 19 | |
EAN / GTIN | 697841140196 | |
Manufacturer number | JCN7150100 |