• The item cannot be ordered due to missing prices.

PURIFIAIR filter set 620

Article no.: 981082 620

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PURIFIAIR
    Volume of particulate-purified air 620 m3/h
    suitable for PURIFIAIR 620
    Type of product Air cleaner

    Identification numbers & Classifications

    Article number 981082 620
    EAN / GTIN 4250101189531
    Manufacturer number 30472-001-35283

    Description

    Version:

    Multi-component filter unit for PURIFIAIR 620 air cleaner.
    Filter unit consisting of:
    • Washable metal fabric pre-filter for separation of coarse dust, for relief of the subsequent filter stages.
    • G4 pre-filter for separation of coarse contamination, leads to an extension of the service life of the filters (particle size > 10 µm, including pollen, spores, fluff, hair, insects etc.) and to protect the subsequent filter stages.
    • EPA filter, filter class E12 for separation of medium-size particles (particle size > 0.3 µm, including bacteria, germs etc.).
    • HEPA filter, filter class H14 in accordance with EN 1822 for separation of micro and nano particles with efficiency of up to 99.995% (MPPS, including viruses and germs).
    • Activated carbon filter absorbs unpleasant odours and gaseous pollutants.

    Note:

    In the long run, the air purifier only provides an efficient result if the filters used are changed at regular intervals. Recommendation: 2 - 3 filter changes per year (depending on the extent and frequency of use and the level of air pollution).

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart