• The item cannot be ordered due to missing prices.

PURIFIAIR air purifier 620

Article no.: 981081 620

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PURIFIAIR
Height 669 mm
Width 400 mm
Depth 400 mm
Power supply Mains operated
Nominal voltage 220 V - 240 V
Rated load capacity 50 / 60 Hz
Rated power of sleep mode 5.5 W
Rated power of turbo mode 40 W
Operating noise 31 dB - 49 dB
Volume of particulate-purified air 620 m3/h
Weight 14 kg
Type of product Air cleaner

Identification numbers & Classifications

Article number 981081 620
EAN / GTIN 4250101189500
Manufacturer number 32805-903

Description

Version:

PURIFIAIR air purifier for reducing the viral and pollution load in indoor areas, with multi-component filter system and integral EPA/HEPA and activated carbon filters.
The air purifier eliminates mould spores, pollen and allergens, breaks down germs and bacteria and renders them harmless. It removes unpleasant odours and harmful gases from the air and continuously filters fine dust.
Each air purifier provides a volumetric flow of 160–620 m3/h (5 operating stages) and is suitable for a room volume of approx. 100 m3 (corresponds to an area of 40 m2 at a room height of 2.5 m). A greater number of devices should be used for larger spaces. Our sales team will be happy to help you determine the optimum number of air purifiers for your space.
Filtering technology:
Dual inlet air purifier with multi-component filter unit consisting of:
  • Washable metal fabric pre-filters for separation of coarse dust, for reducing the burden on the subsequent filter stages.
  • G4 pre-filter for separation of coarse impurities, increases the service life of the filters (particle size > 0.3 µm, including pollen, spores, fluff, hair, insects, etc.) and to protect the subsequent filter stages.
  • EPA filter, filter class E12 for separation of medium-size particles (particle size> 0.3 µm, including bacteria, germs etc.).
  • HEPA filter, filter class H14 in accordance with EN 1822 for separation of micro and nano particles with efficiency of up to 99.995% (MPPS, including viruses and germs).
  • Activated carbon filter adsorbs unpleasant odours and gaseous pollutants.
An electronic display gives information about when it is necessary to change a filter.

Supplied with:

Air purifier including remote control, first multi-component filter unit.

Note:

In the long run, the air purifier will only produce efficient results if the filters used are changed at regular intervals. Recommendation: change the filters 2–3 times per year (depending on the scope and frequency of use and the degree of air pollution).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart