• The item cannot be ordered due to missing prices.

Chemicals storage cabinet with Viewing window swing doors 1000/2

Article no.: 980093 1000/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of containment trays Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 225 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,000 mm
    Width 1,000 mm
    Depth 500 mm
    Usable height 860 mm
    Number of containment trays 2
    Cabinet fronts Viewing window swing door with ventilation slots
    Weight 72 kg
    Type of product Chemicals storage cabinet

    Identification numbers & Classifications

    Article number 980093 1000/2
    EAN / GTIN 4062406118884
    Manufacturer number 980093 1000/2

    Description

    Version:

    Doors have ventilation slots at the sides and can be locked by slide handle with a cylinder lock. Galvanised containment tray to StawaR with welded leak-proof joints. Load capacity 100 kg. Height adjustable at 25 mm intervals. Drip catch volume 20 litres (20 mm below the lip of the tray).

    Application:

    Secure and correct storage of pesticides, toxic and water-hazardous chemicals in working rooms according to regulations.

    Standard:

    Declaration of conformity (ÜHP) according to the Building Regulations List number 15.22 DIBT to the StawaR (Steel Tray Regulations).

    Colour:

    Standard ex stock − body RAL 7035 light grey, doors RAL 7016 anthracite powder−coated.

    Note:

    Cabinet is not suitable for storage of flammable liquids! Storage to WHG § 19. Trays according to ÜHP in accordance with the Building Regulations List to the StawaR (Steel Tray Regulations).
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart