• The item cannot be ordered due to missing prices.

Drip tray 1000 mm

Article no.: 980096 1000

Select article variation and quantity

cabinet / compartment width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material galvanised
Drip catch volume 20 l
Height 60 mm
Width 940 mm
Depth 370 mm
Installation height 120 mm
Type of product Drip tray

Identification numbers & Classifications

Article number 980096 1000
EAN / GTIN 4062406112486
Manufacturer number 980096 1000

Description

Version:

Galvanised drip tray, leak-proof welded.

Standard:

Approved according to WHG §19/ StawaR.

Suitable for:

GridLine cabinets in sizes 1000 and 2000, and chemicals storage cabinets No. 980091; 980093.

Supplied with:

Can be fitted at any height at 25 mm intervals. Specially developed mounting rails are supplied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart