• The item cannot be ordered due to missing prices.

Plastic oil container, Capacity: 25Ll

Article no.: 980060 25L

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 25 l
Height 490 mm
Width 150 mm
Depth 440 mm
Type of product Oil container

Identification numbers & Classifications

Article number 980060 25L
EAN / GTIN 4045197438904
Manufacturer number 9800660 25L

Description

Version:

Plastic oil container of polyethylene (PE-HD). Filler opening with vent and removable strainer, tap spout. Oil level is visible through the transparent container body. Suitable for storage of acid-free liquids, oils, and fats with a flashpoint above 55 °C up to a maximum ambient temperature of 40 °C.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart