{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 10 l | |
Height | 270 mm | |
Width | 120 mm | |
Depth | 440 mm | |
Type of product | Oil container |
Article number |
980060 10L
Copy |
|
EAN / GTIN |
4045197438690
Copy |
|
Manufacturer number |
980060 10L
Copy |
|
Manufacturer/responsible person | HUNI ITALIANA spa, Via Marconi 12, 24020 - COLZATE, Italia, www.huni.com |